199 MBH Indoor Condensing Natural Gas Tankless Water Heater
This product has been replaced by
Manufacturer Part #RU199IN
RUC Model Series 199 MBH Indoor Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Condensing technology
- Digital temperature control
- Includes isolation valve kit
- Venting options: concentric or PVC/CPVC
- Pre-set at 120° F, adjustable 98° - 140° F
-
Green
Specifications
- AMP:
- 4
- Application:
- Commercial
- BTU:
- 199000
- CSA Certified:
- Yes
- Collection:
- RUC Model Series
- Condensing:
- Yes
- Depth:
- 10
- Energy Star Compliant:
- Yes
- Flow Rate:
- 9.8 gpm
- Fuel Type:
- Natural Gas
- Height:
- 25-7/10
- Indoor Outdoor:
- Indoor
- MBH:
- 199
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 98 to 185 Deg F
- UL Listed:
- No
- UPC:
- 766156008160
- Uniform Energy Factor (UEF):
- 0.92
- Vent Type:
- Concentric
- Volts:
- 120V
- Water Heater Type:
- Tankless
- Width:
- 18-1/2