160 MBH Indoor Condensing Propane Gas Tankless Water Heater
RUCS Model Series 160 MBH Indoor Condensing Propane Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Professional installation required; call 84-GO-Rinnai for assistance.
- ENERGY STAR® Qualified with an Energy Factor of 0.93 / Uniform Energy Factor of 0.90
- Save time with hot water whenever and wherever you need it, any size home, even for simultaneous uses at multiple fixtures
- Save energy and reduce utility costs by operating only when hot water is needed
- Maximum output, minimum space. Suitable for installation in non-traditional spaces such as crawl spaces and attics
- Multiple venting options available including PVC/CPVC using the Ubin Concentric to Twin Pipe adaptor allow for an easy installation
- Automatic frost protection
- Residential warranty: Limited 12-year on heat exchanger, 5-year on parts, 1-year on labor (5-year optional on labor). Commercial Warranty: Limited 5-year on heat exchanger, 5-year on parts, 1-year on labor (2-year optional on labor)
-
Green
Specifications
- AMP:
- 2.3
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 160000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Collection:
- RUCS Model Series
- Condensing:
- Yes
- Depth:
- 10-1/10
- Duct Size:
- 3 in;4 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 7.5 gpm
- Fuel Type:
- Propane
- Height:
- 25-7/10
- Indoor Outdoor:
- Indoor
- MBH:
- 160
- Maximum Temperature:
- 140
- Minimum Temperature:
- 120
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Low:
- 20
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- 120 to 140 Deg F
- UL Listed:
- Yes
- UPC:
- 766156008290
- Uniform Energy Factor (UEF):
- 0.9
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 3/4
- Watts:
- 89
- Weight:
- 57.3
- Width:
- 18-1/2
- Wireless Communication:
- Wi-Fi