160 MBH Indoor Condensing Natural Gas Tankless Water Heater
This product has been replaced by
Manufacturer Part #CX160iN
SENSEI™ CU Series 160 MBH Indoor Condensing Natural Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 97% Thermal Efficiency, Commercial ENERGY STAR® certified
- Ultra Low NOx compliant
- Professional installation required; call 84-GO-Rinnai for assistance.
- Increase savings with Commercial ENERGY STAR® certified tankless water heaters that operate more efficiently on-demand to provide an endless supply of hot water
- Commercial warranty: Limited 6-year on the heat exchanger, 5-year on parts, up to 2 years on labor
- Isolation valves included
- Integrated temperature controller that provides 98°F to 185°F, no external controller required
- Approved for high altitude up to 10,200 ft (3,109 m)
- Wi-Fi Ready
Specifications
- AFUE:
- 97.00 %
- AMP:
- 4
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 160000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Collection:
- SENSEI™ CU Series
- Condensing:
- Yes
- Depth:
- 11-9/20 in
- Duct Size:
- 3 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 9 gpm
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 33-43/50 in
- Indoor Outdoor:
- Indoor
- MBH:
- 160
- Maximum Temperature:
- 140
- Minimum Temperature:
- 98
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Low:
- 50
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 98 to 140 Deg F
- UL Listed:
- No
- Vent Type:
- Concentric
- Volts:
- 120V
- WIFI Enabled:
- Yes
- Weight:
- 62 lb
- Width:
- 18-1/2 in
- Wireless Communication - FEI:
- Wi-Fi