199 MBH Indoor Condensing Propane Gas Tankless Water Heater

This product has been replaced by

INT COM CTWH 199K BTU 11 GPM BT SMART S
Rinnai 199 MBH Smart Condensing Natural Gas/Propane Tankless Water Heater
Manufacturer Part #CX199iN
You last purchased this on
 
Rinnai

SENSEI™ CU Series 199 MBH Indoor Condensing Propane Gas Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

INT COM CTWH 199K BTU 11 GPM BT SMART S
Rinnai 199 MBH Smart Condensing Natural Gas/Propane Tankless Water Heater
Manufacturer Part #CX199iN
Rinnai

SENSEI™ CU Series 199 MBH Indoor Condensing Propane Gas Tankless Water Heater

  • Fast #
  • Part #RCU199IP
  • Item #7573621
  • Manufacturer Part #CU199IP
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 97% Thermal Efficiency, Commercial ENERGY STAR® certified
  • Ultra Low NOx compliant
  • Professional installation required; call 84-GO-Rinnai for assistance.
  • Increase savings with Commercial ENERGY STAR® certified tankless water heaters that operate more efficiently on-demand to provide an endless supply of hot water
  • Commercial warranty: Limited 6-year on the heat exchanger, 5-year on parts, up to 2 years on labor
  • Isolation valves included
  • Integrated temperature controller that provides 98°F to 185°F, no external controller required
  • Approved for high altitude up to 10,200 ft (3,109 m)
  • Wi-Fi Ready
  • Requires Certification

Specifications

AFUE:
97.00 %
AMP:
4
ANSI:
ANSI Z21.10.3
Application:
Commercial
BTU:
199000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Collection:
SENSEI™ CU Series
Condensing:
Yes
Depth:
11-9/20 in
Duct Size:
3 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Flow Rate:
11 gpm
Fuel Type:
Propane
Green Product:
Yes, Energy Star
Indoor Outdoor:
Indoor
MBH:
199
Maximum Temperature:
140
Minimum Temperature:
98
NSF Certified:
No
Power Source:
Gas
Pressure - Low:
50
Pressure - Maximum:
150 psi
SCAQMD Compliant:
Yes
Supply Pipe Connection Size:
3/4 in
Temperature Range:
98 to 185 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.97
Vent Type:
Concentric
WIFI Enabled:
Yes
Weight:
64 lb
Width:
18-1/2 in
Wireless Communication - FEI:
Wi-Fi