160 MBH Smart Condensing Natural Gas/Propane Tankless Water Heater with Pump
SENSEI™ CXP Series 160 MBH Smart Condensing Natural Gas/Propane Tankless Water Heater with Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- SENSEI CX Series is the Built for the PRO, by the PRO with a new, more compact combustion design that makes it easier to install with enhanced operational performance and serviceability.
- Uniform Energy Factor (UEF): 0.97
- 15,000 BTU/H (minimum), 160,000 BTU/H (maximum)
- For indoor use, or Outdoor if installed with outdoor vent cap
- 97% Thermal Efficiency
- Warranty 15 yrs. or 12K hours on Heat Exchanger/5 years on Parts/1 Year on Labor
-
Green
Specifications
- Application:
- Commercial
- BTU:
- 160000
- Collection:
- SENSEI™ CXP Series
- Condensing:
- Yes
- Depth:
- 11-2/5 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 9 gpm
- Fuel Type:
- Natural Gas, Propane
- Height:
- 25-4/5 in
- Indoor Outdoor:
- Indoor
- MBH:
- 160
- Maximum Temperature:
- 140
- Minimum Temperature:
- 98
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Smart Home Enabled:
- Yes
- UPC:
- 766156017339
- Uniform Energy Factor (UEF):
- 0.97
- Volts:
- 120V
- Water Heater Type:
- Tankless, Commercial
- Watts:
- 73 W
- Weight:
- 57 lb
- Width:
- 18-1/2 in