160 MBH Indoor Condensing Natural Gas Tankless Water Heater
SENSEI™ RSC Series 160 MBH Indoor Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Pallet: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ultra low nox
- Compact
- Easy-to-install
- Energy factor 0.96
- Fiber mesh premix burner
- Integrated logic to temporarily activate the unit in extreme cold climates
- 2 in. PVC on up to 65 ft. vent runs
- Approved for 14 possible vent configurations and 9 compatible vent manufacturers (includes PVC)
- Residential warranty - limited 12 year on heat exchanger, 5 year on parts, 1 year on labor (5 year optional on labor) commercial warranty - limited 5 year on heat exchanger, 5 year on parts, 1 year on labor (2 year optional on labor)
- Built-in recirculation pump with Circ-Logic™ technology allows users to set recirculation patterns that coincide with their hot water usage patterns
-
Green
Specifications
- AMP:
- 4, 10
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 160000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Collection:
- SENSEI™ RSC Series
- Condensing:
- Yes
- Depth:
- 11-9/20 in
- Duct Size:
- 3 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 9 gpm
- Fuel Type:
- Natural Gas
- Height:
- 31-3/10 in
- Indoor Outdoor:
- Indoor
- MBH:
- 160
- Maximum Temperature:
- 140
- Minimum Temperature:
- 98
- Power Source:
- Gas
- Pressure - Low:
- 50
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- 98 to 140 Deg F
- UL Listed:
- No
- UPC:
- 766156016837
- Uniform Energy Factor (UEF):
- 0.93
- Vent Type:
- Concentric
- Volts:
- 120V
- Watts:
- 57 W
- Weight:
- 71 lb
- Width:
- 18-1/2 in
- Wireless Communication:
- Wi-Fi