This product requires certification to purchase.

199 MBH Indoor Condensing Natural Gas Water Heater

Rinnai

Ultra 199 MBH Indoor Condensing Natural Gas Water Heater

  • Fast #
  • Part #RRUR98IN
  • Item #4936480
  • Manufacturer Part #RUR98IN
4.1 out of 5 Customer Rating
Brand image
Rinnai

Ultra 199 MBH Indoor Condensing Natural Gas Water Heater

  • Fast #
  • Part #RRUR98IN
  • Item #4936480
  • Manufacturer Part #RUR98IN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Space saving design
  • Endless supply of hot water
  • Recirculation provided by thermal bypass technology which includes an integrated pump, internal bypass line and thermal bypass valve which means less wait time for hot water
  • Frost and boiling protection
  • Includes remote controller
  • Multiple venting options for an easy installation
  • Requires Certification
  • Green


Specifications

AMP:
10
ANSI:
ANSI Z21.10.3
Application:
Commercial
BTU:
199000
CSA Certified:
Yes
Collection:
Ultra
Condensing:
Yes
Depth:
10 in
Energy Star Compliant:
Yes
Flow Rate:
9.8 gpm
Fuel Type:
Natural Gas
Height:
25-7/10 in
Indoor Outdoor:
Indoor
MBH:
199
NSF:
NSF 61
NSF Certified:
Yes
Phase:
Single Phase
Power Source:
Gas
Pressure - Maximum:
150 psi
Temperature Range:
98 to 185 Deg F
UL Listed:
No
UPC:
766156008085
Uniform Energy Factor (UEF):
0.92
Vent Type:
Direct Vent
Volts:
120V
Water Heater Type:
Tankless
Watts:
150 W
Width:
18-1/2 in