Vent Pipe Clamp
Vent Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 2520-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pipe clamp to secure concentric pipe
- Parts Warranty: 5 Years
Specifications
- Length:
- 2-7/10 in
- Material:
- Plastic
- Product Type:
- Vent
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov