Vent Pipe Extension for Rinnai ES38 Wall Furnace
Vent Pipe Extension for Rinnai ES38 Wall Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Brand Model Compatibility:
- ES38, ES38W
- Depth:
- 22
- Gas Valve Stages:
- Variable (Modulating)
- Height:
- 15
- Length:
- 20
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, lead compounds and carbon bisulfide which are known to the State of California to cause cancer, birth defects or other reporoductive harm. For more information , visit www.P65Warnings.ca.gov.
- UPC:
- 766156000492
- Weight:
- 2.05
- Width:
- 11