*CVR* HAND SHOWER RAIL
*CVR* HAND SHOWER RAIL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4368 6-function handshower
- Flow rate options at 60 PSI:
- -2.0 GPM
- - For 1.8 GPM, order -WS version
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Type:
- R2020PN
- UPC:
- 883186221717