*CVR* HAND SHOWER RAIL
*CVR* HAND SHOWER RAIL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CAPick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available in CAShipping Not AvailableNot available in CA
-
This product cannot be sold in CA due to non-compliance with state or federal regulations.
Product Details
Product Details
- 4363 4-function handshower
- Flow rate options at 60 PSI:
- -2.0 GPM
- - For 1.8 GPM, order -WS version
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Type:
- R4813C
- UPC:
- 883186106854