*CVR* HAND SHOWER RAIL
*CVR* HAND SHOWER RAIL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- 4372 4-function handshower
- Flow rate options at 60 PSI:
- -1.8 GPM
- - For 1.5 GPM, order -15 version
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Type:
- R8080C
- UPC:
- 883186105727