1/2 in. Floor Mount Roman Tub Faucet Valve
1/2 in. Floor Mount Roman Tub Faucet Valve
Product Details
Product Details
- Available inlet connections: PEX (SPEX), Expansion Pex (EX)
- No service stops
- Test cap
- Rough only
- 1/2 in inlet expansion PEX
- Installation type; floor mount
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- UPC:
- 883186129884
- Valve Size:
- 1/2 in
- Valve Type:
- Rough-In Valve