1/2 in. FNPT x MNPT Brass Supply Elbow in Black
1/2 in. FNPT x MNPT Brass Supply Elbow in Black
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with a standard hand shower hose
- 1/2" threaded inlet female NPT
- 1/2" outlet male
- 90° angled wall outlet enables easy connectivity between the hose and outlet
- Outlet can adjust between 7/8" and 1-3/8" protrusion from the wall for easy installation
- All mounting hardware included
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-3/4 in
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Faucet Part Type:
- Supply Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- UPC:
- 883186501772
- Width:
- 2 in