1/2 in. Slip Fit Tub Spout in Chrome
1/2 in. Slip Fit Tub Spout in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2" copper slip fit inlet
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 883186119908
- WaterSense Labeled:
- No