1/2 x 59 in. Faucet Flexible Water Connector
1/2 x 59 in. Faucet Flexible Water Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter - Inside 1:
- 1/2 in
- Diameter - Inside 2:
- 1/2 in
- Diameter - Inside 3:
- 1/2 in
- Diameter - Inside 4:
- 1/2 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connection 3:
- NPT
- End Connection 4:
- NPT
- End Connections:
- Female Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 59 in
- NSF Certified:
- No
- Outer Hose Material:
- Brass
- UPC:
- 883186091365
- Water Supply Connector Type:
- Sink