This product requires certification to purchase.

1/2 x 15-3/4 in. MNPT Shower Arm and Flange in Chrome

Riobel®

1/2 x 15-3/4 in. MNPT Shower Arm and Flange in Chrome

  • Fast #
  • Part #R503C
  • Item #5154631
  • Manufacturer Part #503C
4.2 out of 5 Customer Rating
Brand image
Riobel®

1/2 x 15-3/4 in. MNPT Shower Arm and Flange in Chrome

  • Fast #
  • Part #R503C
  • Item #5154631
  • Manufacturer Part #503C
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
4-3/4
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
15-3/4
Material:
Brass
NSF Certified:
No
Shower Arm Reach:
15-3/8
UL Listed:
No
UPC:
883186000855
WaterSense Labeled:
No