1/2 in. MPT Connection Pressure Balancing Valve with Stops
1/2 in. MPT Connection Pressure Balancing Valve with Stops
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- RioWise™ valve technology
- Temperature and volume control
- Up to 5 functions
- 6.3 GPM at 60 PSI
- Available inlet connections: 1/2" NPT, PEX (SPEX), Expansion Pex (EX)
- Must order TXX45 (shared) or TXX47 (no share) trim
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1
- Connection Type:
- MPT
- Faucet Valve Type:
- Pressure Balancing
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 883186126272
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve