This product requires certification to purchase.

15-3/4 x 2-3/8 x 1/2 in. MNPT x Threaded Brass Shower Arm in Black

Riobel®

15-3/4 x 2-3/8 x 1/2 in. MNPT x Threaded Brass Shower Arm in Black

  • Fast #
  • Part #R503BK
  • Item #8015621
  • Manufacturer Part #503BK
5 out of 5 Customer Rating
Brand image
Riobel®

15-3/4 x 2-3/8 x 1/2 in. MNPT x Threaded Brass Shower Arm in Black

  • Fast #
  • Part #R503BK
  • Item #8015621
  • Manufacturer Part #503BK
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 16 in shower arm extends horizontally to simulate a ceiling-mount installation
  • Escutcheon included
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
2-3/8
End Connection 1:
MNPT
End Connection 2:
Threaded
End Connections:
MNPT x Threaded
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
4-3/4
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
15-3/4
Material:
Brass
NSF Certified:
No
Shower Arm Reach:
15-3/8
UL Listed:
No
UPC:
883186467986
WaterSense Labeled:
No
Width:
2-3/8