16 x 1/2 in. MNPT x Male Brass Shower Arm in Black
16 x 1/2 in. MNPT x Male Brass Shower Arm in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 16 in shower arm extends horizontally to simulate a ceiling-mount installation
- Escutcheon included
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- MNPT
- End Connection 2:
- Male
- End Connections:
- MNPT x Male
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 16
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 15-3/4
- UL Listed:
- No
- UPC:
- 883186501383
- WaterSense Labeled:
- No
- Width:
- 2