20 CM X 30 CM (8" X 12") RECTANGULAR SHOWER HEAD
20 CM X 30 CM (8" X 12") RECTANGULAR SHOWER HEAD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 function
- Flow rate options at 60 PSI:
- -2.0 GPM
- - For 1.8 GPM, order -WS version
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Type:
- R495CWS
- UPC:
- 883186179896