This product requires certification to purchase.

3-3/4 in. Bathroom Sink Drain in Brushed Gold

Riobel®

3-3/4 in. Bathroom Sink Drain in Brushed Gold

  • Fast #
  • Part #RDB140BG
  • Item #8702260
  • Manufacturer Part #DB140BG
4.2 out of 5 Customer Rating
Brand image
Riobel®

3-3/4 in. Bathroom Sink Drain in Brushed Gold

  • Fast #
  • Part #RDB140BG
  • Item #8702260
  • Manufacturer Part #DB140BG
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1 1/4 in. tail piece
  • Convenient opening and closing by pressing the top
  • For use with sinks that have an integrated overflow
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.2
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Drain Body Material:
Brass
IAPMO Listed:
No
Overflow Included:
Yes
Product Type:
Push & Seal Drain Assembly
Tailpiece Length:
3-3/4
Tailpiece Style:
Straight
UPC:
883186509242