This product requires certification to purchase.

30-1/2 in. Shower Rail in Brushed Gold

Riobel®

30-1/2 in. Shower Rail in Brushed Gold

  • Fast #
  • Part #R4855BG
  • Item #8015887
  • Manufacturer Part #4855BG
4.4 out of 5 Customer Rating
Brand image
Riobel®

30-1/2 in. Shower Rail in Brushed Gold

  • Fast #
  • Part #R4855BG
  • Item #8015887
  • Manufacturer Part #4855BG
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Easy-glide adjustable slider
  • Single hand operation for easy adjusting
  • Rounded design complements most collections
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • All hardware for mounting is included
  • Requires Certification
Dimensions & Measurements
Depth
2-5/8 in
Height
30-1/2 in
Length
30-1/2 in
Slide Bar Height
29-1/8 in
Width
2 in
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Warranty & Product Information
ADA Compliant
No
UPC
883186447513