This product requires certification to purchase.

30-1/2 in. Shower Rail in Polished Nickel

Riobel®

30-1/2 in. Shower Rail in Polished Nickel

  • Fast #
  • Part #R4855PN
  • Item #7812313
  • Manufacturer Part #4855PN
4.2 out of 5 Customer Rating
Brand image
Riobel®

30-1/2 in. Shower Rail in Polished Nickel

  • Fast #
  • Part #R4855PN
  • Item #7812313
  • Manufacturer Part #4855PN
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easy-Glide adjustable slider
  • Slide bar holds an Easy-Glide adjustable hand shower bracket that effortlessly moves up or down depending on bather's height
  • Rounded design complements most collections
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • Single hand operation for easy adjusting
  • All hardware for mounting is included
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-5/8 in
Height:
30-1/2 in
Length:
30-1/2 in
Slide Bar Height:
29-1/8 in
UPC:
883186241296
Width:
2 in