This product requires certification to purchase.

35-3/8 in. Shower Rail in Polished Nickel

Riobel®

35-3/8 in. Shower Rail in Polished Nickel

  • Fast #
  • Part #R4861PN
  • Item #7810688
  • Manufacturer Part #4861PN
5 out of 5 Customer Rating
Brand image
Riobel®

35-3/8 in. Shower Rail in Polished Nickel

  • Fast #
  • Part #R4861PN
  • Item #7810688
  • Manufacturer Part #4861PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4370 3-function handshower
  • Flow rate options at 60 psi
  • -2.0 gpm
  • - For 1.8 gpm, order -WS version
  • Set includes a hand shower, a slide bar with hand shower holder, and a hose
  • Slide bar holds an Easy-Glide adjustable handshower bracket that effortlessly moves up or down depending on bather's height
  • 59" double-interlock flexible hose with swivel provides a long, tangle-free reach in the shower
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • Requires Certification
  • Green

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Length:
35-3/8 in
Slide Bar Height:
30-3/8 in
UPC:
883186159720