This product requires certification to purchase.

3/8 in. x 10mm Female x Male Plastic Hose

Riobel®

3/8 in. x 10mm Female x Male Plastic Hose

  • Fast #
  • Part #RS7178
  • Item #9376646
  • Manufacturer Part #S7-178
5 out of 5 Customer Rating
Brand image
Riobel®

3/8 in. x 10mm Female x Male Plastic Hose

  • Fast #
  • Part #RS7178
  • Item #9376646
  • Manufacturer Part #S7-178
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
End Connection 1:
Female
End Connection 2:
Male
End Connections:
Female x Male
Faucet Part Type:
Shower Hose
Fitting Size 1:
3/8
Fitting Size 2:
10
Fitting Sizes:
3/8 in x 10 mm
GSA Approved:
No
IAPMO Listed:
No
Material:
Plastic
Material Type:
Nylon
NSF Certified:
No
UL Listed:
No
UPC:
883186476230
WaterSense Labeled:
No