This product requires certification to purchase.

Single Handle Floor Mount Tub Filler with Hand Shower in Brushed Gold (Trim Only)

Riobel®

Arca Single Handle Floor Mount Tub Filler with Hand Shower in Brushed Gold (Trim Only)

  • Fast #
  • Part #RTAA39BG
  • Item #10357171
  • Manufacturer Part #TAA39BG
5 out of 5 Customer Rating
Brand image
Riobel®

Arca Single Handle Floor Mount Tub Filler with Hand Shower in Brushed Gold (Trim Only)

  • Fast #
  • Part #RTAA39BG
  • Item #10357171
  • Manufacturer Part #TAA39BG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Includes a single-function, anti-calcium hand shower at 1.8 GPM/6.7 LPM at 60 PSI
  • Single hole floor-mounted installation
  • Integrated diverter to easily divert water from tub filler to hand shower
  • Flow rate of 6 GPM/23 LPM at 60 PSI to quickly fill your tub
  • Rough valve sold separately: order RHFS, RHFS-EX or RHFS-SPEX rough valve (for concrete floor installation order RHBX, RHFS-EX OR RHFS-SPEX)
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • All hardware for installation is included
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Arca
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Material:
Brass
Faucet Type:
Tub Filler
Flow Rate:
6.0 gpm
Hand Shower Flow Rate:
1.8
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
6
IAPMO Listed:
Yes
Installation Type:
Floor Mount
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function:
Single
Spout Height:
33-1/8
Trim Only:
Yes
Type:
RTAA39BG
UPC:
883186545226
Valve Body Material:
Brass
WaterSense Labeled:
No