Single Handle Floor Mount Tub Filler with Hand Shower in Brushed Nickel (Trim Only)
Arca Single Handle Floor Mount Tub Filler with Hand Shower in Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes a single-function, anti-calcium hand shower at 1.8 GPM/6.7 LPM at 60 PSI
- Single hole floor-mounted installation
- Integrated diverter to easily divert water from tub filler to hand shower
- Flow rate of 6 GPM/23 LPM at 60 PSI to quickly fill your tub
- Rough valve sold separately: order RHFS, RHFS-EX or RHFS-SPEX rough valve (for concrete floor installation order RHBX, RHFS-EX OR RHFS-SPEX)
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- All hardware for installation is included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Arca
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler
- Flow Rate:
- 6.0 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6 in
- IAPMO Listed:
- Yes
- Installation Type:
- Floor Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 33-1/8 in
- Trim Only:
- Yes
- UPC:
- 883186545219
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No