Single Handle Floor Mount Tub Filler with Hand Shower in Chrome (Trim Only)
Arca Single Handle Floor Mount Tub Filler with Hand Shower in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes a single-function, anti-calcium hand shower at 1.8 GPM/6.7 LPM at 60 PSI
- Single hole floor-mounted installation
- Integrated diverter to easily divert water from tub filler to hand shower
- Flow rate of 6 GPM/23 LPM at 60 PSI to quickly fill your tub
- Rough valve sold separately: order RHFS, RHFS-EX or RHFS-SPEX rough valve (for concrete floor installation order RHBX, RHFS-EX OR RHFS-SPEX)
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- All hardware for installation is included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Arca
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler
- Flow Rate:
- 6.0 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6 in
- IAPMO Listed:
- Yes
- Installation Type:
- Floor Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 33-1/8 in
- Trim Only:
- Yes
- UPC:
- 883186545196
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No