Single Handle Pressure Balancing Valve Trim in Black
Arca Single Handle Pressure Balancing Valve Trim in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bottom outlet compatible with diverter tub spout
- R51 rough-in valve sold separately
- Temperature and volume control at 5.8 gpm/22 Lpm at 60 psi
- One function
- Cartridge included with trim
- CEC Compliant
- Must order House of Rohl® R51 pressure balance rough-in valve separately
- House of Rohl® R51 rough-in valve supports a flow rate of 5.8 GPM/21.9 LPM at 60 PSI for an immersive showering experience
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Arca
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 6 in
- Escutcheon Height:
- 6 in
- Escutcheon Width:
- 6 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6 in
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 883186545455
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 6 in