Toilet Tissue Holder in Black
Arca Toilet Tissue Holder in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mounting hardware included
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
- Solid zinc construction optimizes durability and long-lasting performance
Specifications
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Arca
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-1/8 in
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 883186540733
- Valve Body Material:
- Brass
- Width:
- 7 in