This product requires certification to purchase.

Toilet Tissue Holder in Chrome

Riobel®

Arca Toilet Tissue Holder in Chrome

  • Fast #
  • Part #RAA3C
  • Item #10356761
  • Manufacturer Part #AA3C
5 out of 5 Customer Rating
Brand image
Riobel®

Arca Toilet Tissue Holder in Chrome

  • Fast #
  • Part #RAA3C
  • Item #10356761
  • Manufacturer Part #AA3C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Mounting hardware included
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • Solid zinc construction optimizes durability and long-lasting performance
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2 in
Collection:
Arca
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-1/8 in
Hardware Included:
Yes
Height:
2 in
Installation Type:
Wall Mount
Length:
7 in
Material:
Brass
Mount Type:
Wall
Pivoting:
Yes
Projection:
3 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Type:
RAA3C
UPC:
883186540719
Valve Body Material:
Brass
Width:
7 in