This product requires certification to purchase.

Single Handle Lever Water Filter Faucet in Brushed Gold - PVD

Riobel®

Azure Single Handle Lever Water Filter Faucet in Brushed Gold - PVD

  • Fast #
  • Part #RAZ701BG
  • Item #8702172
  • Manufacturer Part #AZ701BG
3.4 out of 5 Customer Rating
Brand image
Riobel®

Azure Single Handle Lever Water Filter Faucet in Brushed Gold - PVD

  • Fast #
  • Part #RAZ701BG
  • Item #8702172
  • Manufacturer Part #AZ701BG
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • May be used with HRK-2000 inline filter system
  • Not suitable for reverse osmosis systems or instant hot systems
  • 1.2 GPM at 60 PSI
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
10-1/8 in
Flow Rate
1.2 gpm
Spout Height
7-1/8 in
Spout Reach
4-1/4 in
Characteristics & Features
Collection
Azure
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold - PVD
Faucet Connection
Compression
Faucet Mount
Deck Mount
Faucet Type
Monoblock
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
No
UPC
883186470344