Single Handle Pull Down Kitchen Faucet in Black
Azure Single Handle Pull Down Kitchen Faucet in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single-spray functionality
- 1.8 GPM at 60 PSI
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Azure
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8-1/8 in
- Spout Reach:
- 7-7/8 in
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- UL Listed:
- No
- UPC:
- 883186470146