Single Handle Pull Down Kitchen Faucet in Polished Nickel
Azure Single Handle Pull Down Kitchen Faucet in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Riobel® touchless technology allows you to turn water on and off with the motion of your hand
- Touchless activation minimizes cross contamination, improving the overall wellness of the kitchen
- In addition, the peripheral position of the sensor minimizes false starts and optimizes water usage
- Boomerang pull-down technology seamlessly integrates sprayer into the spout while returning it quickly and easily to the sprayer's original position
- Dual spray functionality with ability to toggle between stream and spray settings
- Flow rate of 1.5 gpm at 60 psi for effective cleaning while optimizing water usage
- Swivel spout rotates for greater sink accessibility
- Matching bar/food prep kitchen faucet is available
- Nylon braided hose delivers quieter functionality
- Ceramic disc cartridge for durability and long-lasting performance
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Battery Size:
- AA
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Azure
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Faucet Height:
- 16-5/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down, Touchless
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Side Spray:
- No
- Spout Height:
- 9
- Spout Reach:
- 8-1/8
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Type:
- RAZ211PN
- UPC:
- 883186526324