This product requires certification to purchase.

Single Handle Pull Down Touchless Kitchen Faucet in Stainless Steel

Riobel®

Azure Single Handle Pull Down Touchless Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #RAZ211SS
  • Item #9374973
  • Manufacturer Part #AZ211SS
3.9 out of 5 Customer Rating
Brand image
Riobel®

Azure Single Handle Pull Down Touchless Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #RAZ211SS
  • Item #9374973
  • Manufacturer Part #AZ211SS
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Riobel® touchless technology allows you to turn water on and off with the motion of your hand. Touchless activation minimizes cross-contamination, improving the overall wellness of the kitchen. In addition, the peripheral position of the sensor minimizes false starts and optimizes water usage
  • Boomerang pull-down technology seamlessly integrates sprayer into the spout while returning it quickly and easily to the sprayer's original position
  • Dual-spray functionality with ability to toggle between stream and spray settings
  • Flow rate of 1.5 gpm at 60 psi for effective cleaning while optimizing water usage
  • Swivel spout rotates for greater sink accessibility
  • Matching bar/food prep kitchen faucet is available
  • Nylon braided hose delivers quieter functionality
  • Ceramic disc cartridge for durability and long-lasting performance
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Battery Size:
AA
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Azure
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Connection Size:
3/8 in
Faucet Height:
16-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down, Touchless
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery, Plug-in
Side Spray:
No
Spout Height:
9 in
Spout Reach:
9-1/8 in
Spout Swivel:
360°
Spout Type:
Swivel
UPC:
883186526331