This product requires certification to purchase.

Two Handle Pull Down Kitchen Faucet in Black

Riobel®

Azure Two Handle Pull Down Kitchen Faucet in Black

  • Fast #
  • Part #RAZ400BK
  • Item #8015761
  • Manufacturer Part #AZ400BK
4.5 out of 5 Customer Rating
Brand image
Riobel®

Azure Two Handle Pull Down Kitchen Faucet in Black

  • Fast #
  • Part #RAZ400BK
  • Item #8015761
  • Manufacturer Part #AZ400BK
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Boomerang™ pull-down technology seamlessly integrates sprayer into the spout while returning it quickly and easily to the sprayer's original position
  • Dual-spray functionality with ability to toggle between stream and spray settings
  • 1.5 gpm at 60 psi
  • Integrated swivel is attached to the pull-down hose with a pivotable ball joint that makes it easy to direct water to all corners of your sink
  • Handspray retracts seamlessly into the spout
  • Swivel spout can rotate 360° for greater sink accessibility
  • Matching bar/food prep kitchen faucet is available
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • Ceramic disc cartridge for durability and long-lasting performance
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Azure
Color Finish Category:
Blacks
Color Finish Name:
Black
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
16-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Side Spray:
No
Spout Height:
9 in
Spout Reach:
8 in
Spout Swivel:
360°
Spout Type:
Swivel
UPC:
883186465241