Brass Push-Pull Drain in Polished Nickel
Brass Push-Pull Drain in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 1/4 in tail piece
- Convenient opening and closing by pressing the top
- For use with sinks that have an integrated overflow
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Specifications
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Drain Body Material:
- Brass
- UPC:
- 883186003238