This product requires certification to purchase.

*CVR* 2-JET SHOWER HEAD WITH ARM

Riobel®

*CVR* 2-JET SHOWER HEAD WITH ARM

  • Fast #
  • Part #R356BN
  • Item #7907796
  • Manufacturer Part #356BN
3.2 out of 5 Customer Rating
Brand image
Riobel®

*CVR* 2-JET SHOWER HEAD WITH ARM

  • Fast #
  • Part #R356BN
  • Item #7907796
  • Manufacturer Part #356BN
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 6 functions
  • Flow rate options at 60 PSI:
  • -2.0 GPM
  • - For 1.8 GPM, order -WS version
  • Requires Certification

Documents


Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Type:
R356BN
UPC:
883186169231