This product requires certification to purchase.

Multi Function Showerhead in Chrome

Riobel®

Multi Function Showerhead in Chrome

  • Fast #
  • Part #R366C
  • Item #7879709
  • Manufacturer Part #366C
5 out of 5 Customer Rating
Brand image
Riobel®

Multi Function Showerhead in Chrome

  • Fast #
  • Part #R366C
  • Item #7879709
  • Manufacturer Part #366C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2 functions
  • Flow rate options at 60 psi
  • 2.0 gpm
  • For 1.8 gpm, order -WS version
  • Anti-calcium nubs fight buildup enabling you to clean with a simple touch
  • Built-in swivel enables you to aim the water in many directions
  • WaterSense® certified product ? uses less water than standard faucets while still meeting strict performance guidelines
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
5-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Shape:
Round
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Multi
Spray Type:
Full, Rain
UPC:
883186168920
WaterSense Labeled:
Yes