19-1/2 in. Wall Mount Shower Arm in Chrome
19-1/2 in. Wall Mount Shower Arm in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- 20" shower arm extends horizontally to simulate a ceiling-mount installation
- Escutcheon included
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MNPT
- End Connection 2:
- Threaded
- End Connections:
- MNPT x Threaded
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Hardware Included:
- Yes
- Height:
- 3-1/4
- Installation Type:
- Wall Mount
- Length:
- 20
- Material:
- Brass
- Shower Arm Reach:
- 19-1/2
- UPC:
- 883186442402
- Width:
- 2-1/8