Multi Function Hand Shower in Chrome
Douchette Multi Function Hand Shower in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4 functions
- Flow rate options at 60 psi:
- -2.0 GPM
- - For 1.8 GPM, order -WS version
- 3-jet hand shower: Tropical breeze, luxurious, massage, mix and pause
- Scale-free
- 5.69 l/min, 1.5 gpm (US) 60 psi
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Douchette
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-1/2
- Hand Shower Flow Rate:
- 2
- Height:
- 10-1/8
- Hose Included:
- No
- Length:
- 10-1/8
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- UPC:
- 883186106922
- WaterSense Labeled:
- Yes
- Width:
- 4-1/2