Single Function Showerhead in Chrome
Single Function Showerhead in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CAPick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available in CAShipping Not AvailableNot available in CA
-
This product cannot be sold in CA due to non-compliance with state or federal regulations.
Product Details
Product Details
- 1 function
- Flow rate options at 60 psi
- -2.0 gpm
- For 1.8 gpm, order -WS version
- Anti-calcium nubs fight buildup enabling you to clean with a simple touch
- Step into the relaxing, rain-like experience with this 13 in diameter, good coverage rain showerhead
- Showerhead supports a flow rate of 2 gpm at 60 psi for an immersive shower experience
- Round rain showerhead
- WaterSense® certified product uses less water than standard faucets while still meeting strict performance guidelines
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 12-3/4
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Shape:
- Round
- Showerhead Flow Rate:
- 2.0
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 883186000688
- WaterSense Labeled:
- Yes