*CVR* HAND SHOWER RAIL SLIDER
*CVR* HAND SHOWER RAIL SLIDER
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For 1" shower bar
- Plastic construction
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Type:
- R160C
- UPC:
- 883186000251