35-3/8 in. Shower Rail in Polished Chrome
35-3/8 in. Shower Rail in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy-glide adjustable slider
- Single hand operation for easy adjusting
- Square escutcheon for a modern aesthetic
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
- All hardware for mounting is included
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 35-3/8
- NSF Certified:
- No
- UPC:
- 883186444246
- Width:
- 3-3/4