28-3/8 in. Shower Rail in Brushed Nickel
28-3/8 in. Shower Rail in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in WA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in WA
Product Details
Product Details
- Easy-Glide adjustable slider
- Slide bar holds an Easy-Glide adjustable hand shower bracket that effortlessly moves up or down depending on bather's height
- Square design for a modern aesthetic
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
- Single hand operation for easy adjusting
- All hardware for mounting is included
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-1/2
- Height:
- 31-1/2
- Slide Bar Height:
- 28-3/8
- UPC:
- 883186309279
- Width:
- 7/8