Multi Function Hand Shower in Black
Douchette Multi Function Hand Shower in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4375 5-function hand shower
- Flow rate options at 60 psi:
- -2.0 GPM
- - For 1.8 GPM, order -WS version
- Set includes a hand shower, a slide bar with hand shower holder, and a hose
- Slide bar holds an easy-glide adjustable hand shower bracket that effortlessly moves up or down depending on bather's height
- 59" double-interlock flexible hose with swivel provides a long, tangle-free reach in the shower
- Includes a 2-function hand shower with anti-calcium nubs that fight buildup, enabling you to clean with a simple touch
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Douchette
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 5
- Hand Shower Flow Rate:
- 2
- Height:
- 9-3/4
- Hose Included:
- Yes
- Hose Length:
- 59
- Pause Control:
- No
- Showerhead Function:
- Multi
- Slide Bar Height:
- 36-7/8
- UPC:
- 883186479361
- WaterSense Labeled:
- No
- Width:
- 4-3/4