Dual Function Hand Shower in PVD Brushed Nickel
Dual Function Hand Shower in PVD Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4365 4-function handshower
- Flow rate options at 60 PSI:
- -1.8 GPM (WaterSense compliant)
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Hand Shower Flow Rate:
- 1.75
- Hose Included:
- Yes
- Hose Length:
- 59
- IAPMO Listed:
- Yes
- Length:
- 33-7/8
- Pause Control:
- No
- Showerhead Function:
- Dual
- UL Listed:
- No
- UPC:
- 883186513812
- WaterSense Labeled:
- Yes