*CVR* SINGLE HOLE LAVATORY FAUCET
Edge *CVR* SINGLE HOLE LAVATORY FAUCET
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flow rate options at 60 PSI:
- -1.5 GPM (WaterSense compliant)
- - For 1.0 GPM, order -10 version
- Push drain assembly included with faucet
-
Lead Law Compliant
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Edge
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Type:
- RED01BN
- UPC:
- 883186063843
- WaterSense Labeled:
- Yes