*CVR* WALL MOUNT TUB SPOUT
Edge *CVR* WALL MOUNT TUB SPOUT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2" copper slip fit inlet
Documents
Specifications
- Collection:
- Edge
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Type:
- RED80C
- UPC:
- 883186038230